Shop All Copy & Printer Paper
Clearprint
Design Vellum Paper, 16lb, 8.5 x 11, Translucent White, 50/Pad
Mfr # 10001410
Zoro # G4079081
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent White
- Finish Vellum
- Size 8.5 x 11
- Weight 0.7 lbs
- Paper Basis Weight (lb) 16 lb Bristol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clearprint
- MFR # 10001410
- Zoro # G4079081
- UPC # 720362029685
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | Translucent White |
Finish | Vellum |
Weight | 0.7 lbs |
Paper Basis Weight (lb) | 16 lb Bristol |
Paper/Media Color(s) | Translucent White |
Paper Finish | Vellum |
Paper Grade (gsm) | 60 gsm |
Description
Clearprint® Design Vellum Paper, 16lb, 8.5 x 11, Translucent White, 50/Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Remanufactured MLT-D116L Toner, 3000 Page-Yield, Black (IVRMLT116)
- CARL MFG Replacement Straight Blade Set, f/ DC-210/220/238, Silver (CUI14028)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97256)
- BAND-IT Strapping Buckle, 1-1/4 In., PK10 (GRC442)
- CLEARPRINT Design Vellum Paper, 16lb, 11 x 17, Translucent White, 50/Pad (10001416)
- HAMMERMILL Paper for Multi 11x17 Inkjet, Inkjet Copy Multipurpose Paper White, White, 500PK (HAM103192)
- EPSON Professional Media Luster Photo Paper, 10.5 mil, 8.5 x 11, White, PK25 (S045596)
- STRATHMORE Stationery, 8.5x11, Cott, Nat White, PK500 (300033)
- ASTROBRIGHTS Color Paper, 24 lb, 8.5 x 11, Sunburst Yellow, PK500 (22591)
- AVERY DENNISON Avery, Print-To-The-Edge True Print Business Cards, Inkjet, 2x3 1/2, Wht, 160/pk (8869)
- XEROX Carbonless Paper, 8.5x11, Wht/Pink, PK5000 (3R12425)
- Clearprint Copy & Printer Paper