ClearMirror 16104-161624M Fog Free Shower Clear Mirror 16 x 16 in.
Mfr # 16104-161624M
Zoro # G103940187
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clearmirror
- MFR # 16104-161624M
- Zoro # G103940187
- UPC # 746591915209
- Country of Origin China
- Category Bathroom Mirrors
Description
Do you shave or give yourself personal facials in the shower. The Shower ClearMirror installs flush with the shower.tile surround. We aren't rocket scientists but we actually invented (and have the patent) on the Shower ClearMirror, which is an electrically heated (low-voltage), fog free shower.shaving mirror backed with a heated mirror defogger (heating pad). Powered by your bathroom light switch, the highest-quality mirror with a pre-attached mirror defogger heats the glass keeping it fogless for your shower.experience. Are you tired of those temporary solutions. Design modern function, style, and add a clear touch of daily luxury to your next bathroom project!
Specifications- Size: 16 x 16 in.
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE/CASH ACME 10PK12Barb Insert Tee (UC362LFA10)
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (UDADA1832A55-J)
- BRADLEY Security Hook, 1 Hook, 2-1/4In D, Satin (SA36-000000-GR)
- JOHN GUEST Reducing Union, 1/2 - 3/8 Tube Size, White, 10 PK (PP201612W)
- CLEARMIRROR ClearMirror 16104-122424M Fog Free Shower Clear Mirror 12 x 24 in. (16104-122424M)
- CLEARMIRROR ClearMirror 16104-121224M Fog Free Shower Clear Mirror 12 x 12 in. (16104-121224M)
- CLEARMIRROR ClearMirror 16104-121224BL Fog Free Shower Lite Clear Mirror 12 x 12 in. (16104-121224BL)
- CLEARMIRROR ClearMirror 16104-122412BL Fog Free Shower Lite Clear Mirror 12 x 24 in. (16104-122412BL)
- BOBRICK Welded-Frame Mirror (290 1836)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1622)
- JEFFREY ALEXANDER 22In. W X 1-1/2In. D X 34In. H Chocolate Chatham Mirror (MIR2CHA-22-CH)
- Clearmirror Bathroom Mirrors