Shop All Face Masks
Clearmask
Transparent Mask, Latex Free, Molded, PK24
Mfr # CM002EZ
Zoro # G204397736
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Standards ASTM F1671, CDC, CE EU MDR 2017/745, EN 14683, EN 166, FDA Compliant, OSHA
- Mask Headstrap Type Dual, Adjustable
- Nosepiece Type Molded Nose Bridge
- Mask Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clearmask
- MFR # CM002EZ
- Zoro # G204397736
- UPC # 00860005106073
- Country of Origin China
- Category Face Masks
Dimensions
Mask Size | Universal |
Details
Item | Transparent Mask |
Color | Transparent |
Standards | ASTM F1671, CDC, CE EU MDR 2017/745, EN 14683, EN 166, FDA Compliant, OSHA |
Mask Headstrap Type | Dual, Adjustable |
Nosepiece Type | Molded Nose Bridge |
Latex Content | Latex Free |
Exhalation Valve | No |
Mask Shape | Molded |
ISO Cleanroom Class | Not Rated |
Individually Packaged | No |
ASTM Splash Rating | Level 3 |
NIOSH Rating | Not Rated |
Includes Eyeshield | No |
Description
Transparent Mask, Mask Size Universal, NIOSH Rating Not Rated, ASTM Splash Rating Level 3, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Adjustable, Mask Shape Molded, Exhalation Valve No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Idling Parking Sign, 18" W, 12" H, English, Aluminum (T1-6285-HI_18x12)
- GEMTOR S.S Cable, 5/16" 5155/Stop Other End (A-627L50)
- SAFEWAZE Web Connector, for rescue system (022-6070)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Polyester, White (LCU1-0008-ED_14x10)
- UMBO Blue 3-ply Pleated Face Masks with Ear Loop, Blue, 500/CS, 500PK (H205-B)
- KIMTECH Disposable Procedural Face Mask, Universal, White, 500PK (62465)
- MAXPOWER DISPOSABL FACE MASK 10PC (339472)
- EUREKAABRIDOR DE OJOS M2 Mask, Safety Green - Large (EU1675705)
- DEFENDER SAFETY Perfect Mask High Performance Face Mask 5 Pack White, 5PK (DSM-PM-01)
- BITTEL Disposable Face Mask (50 Pack) (MS03-SP)
- GOPREMIUM High Filtration Face Mask - Pack of 10 (WHITEMASK10PACK-KN95 - KN153)
- Clearmask Face Masks