Shop All Windshield Washer Fluid
Clear Vision
5 gal Windshield Washer Pail
Mfr # ACV05G39203
Zoro # G5075673
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Properly Dilute with Water
- Color Blue
- Freezing Point (F) 32 Degrees F
- For Use With Windshield Cleaning
- Boiling Point (F) 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clear Vision
- MFR # ACV05G39203
- Zoro # G5075673
- UPC # 027427175036
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Windshield Washer, Product Type Windshield Washer Fluid, Series Clear Vision, Container Size 5 gal, Container Type Pail, Product Form Liquid, Color Blue, Freezing Point 32 Degrees F, Properties De-Bug, VOC Content Weight Percentage 0 Percent, Recommended Dilution 1:32, Biodegradable Biodegradable, Boiling Point 212 Degrees F, Features Keeps Soils Suspended in the Cleaning Solution for Better Visibility and Cleaner Glass, Penetrates Both Water Soluble and Oil Soluble Soils, Maximum pH Level 7.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Terminal Release Tool, Black, 7-13/64" L (6766)
- BALDWIN FILTERS Fuel Filter, 1-1/32 x 11/16 x 1-1/32 In (PF893)
- ILB GOLD Replacement For Kawasaki, G5 Series, Year 1974 Battery (G5 SERIES YEAR 1974 BATTERY)
- CURT Trailer Hitch, 2" Receiver, Class 3,13028 (13028)
- CLEAR VISION 55 gal Windshield Washer Drum (ACV55G39205)
- CLEAR VISION 4 oz Windshield Washer/De-Bug Bottle, 12 PK (ACV0439200)
- STA-BIL 19 oz. Glass Cleaner Aerosol Spray Can (HA51420)
- FLITZ 16 oz. Metal Pre Clean Spray Bottle (AL 01706)
- VAICO Windshield Washer Fluid, V60-0147 (V60-0147)
- SUBZERO Lock De-Icer, Aerosol Can, 0.63, Clear (22-5-00500-SZ)
- PRIME GUARD Power Blast Gallon +20 Deg F Temperature Rating Windshield Washer Fluid (PRIM92306)
- Clear Vision Windshield Washer Fluid