Shop All Contact Cement
Clear Pr-2L
Low Primer, Fast Acting, Plumbing, Quart
Mfr # 55981
Zoro # G011190285
product price: $177.99
/ea
Sold in multiples of 12 for $2,135.88
Free Shipping & Returns
$2,135.88
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
- Brand Clear Pr-2L
- MFR # 55981
- Zoro # G011190285
- UPC # 21449559812
- Country of Origin United States
- Category Contact Cement
Description
Clear PR2L is a hi-etch primer for use on both PVC and CPVC pipe, tubing, and socket-fittings. Fast acting primer prepares the surfaces for superior bonding. The solvent has a dobber applicator lid for easy and clean applications. Primer meets ASTM F 656 spcs, low VOC and LEED compliant; safe for potable water. Clear PR2L solvent; all PVC and CPVC pipe applications such as potable water, pressure pipe, gas, conduit, sewers and drain, waste and vent. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Documents & Resources
Restrictions
- Hazardous material
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
- IRION-AMERICA Caulk Gun, 28 oz, Cartridge, Professional Grade, Rubber Handle, 18:1 (9900002)
- HOMAX Pre-Mixed Ceiling Texture, 2.2 L, Bottle, White (8522)
- TAPECASE PTFE Fabric Tape, Brown, 9"x36yd. (9-36-SG05-10)
- PC PRODUCTS Epoxy Adhesive, PC-Concrete Series, Gray, 2 oz, Dual-Cartridge, 1:01 Mix Ratio, 4 hr Functional Cure (070529)
- OATEY Gray Cement For PVC 32 oz (31105V)
- OATEY Harvey Clear/Purple Primer and Cement For PVC 8 oz (019550V)
- 3M Epoxy Adhesive, 2000NF Series, Gray, 5 gal, Can (2000NF)
- TITEBOND Instant Adhesive, Cold Press Veneer Series, Clear, 0.1 oz, Tube (5176)
- OATEY Harvey P4 PVC cement, 4 oz (018100V-24)
- K-FLEX USA Contact Cement (800-373-PTB)
- IMPERIAL Clear, .56 oz, Bottle (KK0284-A)
- Clear Pr-2L Contact Cement