Shop All Anti-slip tapes, Treads & Stair Nosings
Clear Overlam
Tape, Clear, 54"x100 ft.
Mfr # FLOOR01-CL
Zoro # G5045113
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Thickness 20 mil
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; ASTM D-2047 Certified
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clear Overlam
- MFR # FLOOR01-CL
- Zoro # G5045113
- UPC # 717364107008
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 54" |
Length | 100 ft. |
Details
Item | Overlam |
Color | Clear |
Material | Vinyl |
Thickness | 20 mil |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; ASTM D-2047 Certified |
Legend | No Legend |
Description
Tape,Clear,54 In.x100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Gloves, Gray, L, PR (60VY33)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- JUSTRITE 1 gal Blue Steel Type I Safety Can Kerosene (7110300)
- KISHIGO High-Visibility Vest, Green, 2XL/3XL (B123-2X-3X)
- MIGHTY LINE Floor marking, Black/Yellow, 2inx2in, Roll (MTH270)
- STAIRMASTER 9" Stair Tread 4'0" Black (500-BLA4)
- TAPE LOGIC Tape Logic® Security Tape, "Security Tape", 2.5 Mil, 2" x 110 yds, Black/White, 6/Case (T902ST036PK)
- CONDOR Anti-Slip Cleat, Black, 6 in x 2 ft., PK50 (GRAN13537)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 4"W (RF8OR)
- TOP TAPE AND LABEL Anti-Slip Tape 6" X 24" Strips - Black, Pack of 50 (SG7126CBS)
- ZORO SELECT Anti-Slip Tread, Black, 2 in x 2 ft., PK50 (GRAN4996)
- Clear Overlam Anti-slip tapes, Treads & Stair Nosings