Shop All Hearing Protection Accessories
Clear 360
Replacement Ear Wings, MEDIUM, Custom Fit, 10PK
Mfr # C360WTM
Zoro # G805860875
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CLEAR 360 PRO headset only - C360PKITBTY
- Material Comfortable molded rubber designed for All-Day Use
- Color Black
- Features Custom Designed Fit accessory for CLEAR 360 Headsets
- Disposable/ Reusable 5 pairs per package
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clear 360
- MFR # C360WTM
- Zoro # G805860875
- UPC # 850023144058
- Country of Origin China
- Category Hearing Protection Accessories
Details
Item | Custom-Fit Ear Wing, MEDIUM, exclusively for C360PKITBTY Electronic Ear Plugs |
For Use With | CLEAR 360 PRO headset only - C360PKITBTY |
Material | Comfortable molded rubber designed for All-Day Use |
Color | Black |
Features | Custom Designed Fit accessory for CLEAR 360 Headsets |
Disposable/ Reusable | 5 pairs per package |
Weight | 0.4oz/12g |
Description
Replacement Ear Wing for customized fit, MEDIUM Size, only for use with CLEAR 360 PRO Headsets, Black, Durable, Rubberized, all-weather material, 10-Pack (5-Pair per package), Comfortable, customized fit for all-day use, Compatible with Part Number C360PKITBTY only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K4690-3XL)
- CARHARTT Bib Overall, Dark Navy, 36in. x 34in. (101626-410 36 34)
- ZORO SELECT Brass Stencils, 15 Piece Number, 6 In (20Y515)
- ZORO SELECT Lockout Hasp, Red, 4" L, Nylon (45MZ82)
- 3M PELTOR Earmuff Probed Test Cushion35, PK2 (393-3004-2)
- HONEYWELL UVEX Impact Sport Earmuff Sound Amplification System (UVXR-01526)
- HONEYWELL HOWARD LEIGHT Belt Clip, For Use With Ear Muffs (1016730-H5)
- HONEYWELL HOWARD LEIGHT Hygiene Kit, F/ Thunder T1/T1H/T1F (1010974)
- DECIBULLZ Replacement Max Isolation foam tips for all Products: 5 sets (FT3-M-BLK-RTL-5X)
- 3M PELTOR Replacement Classic Tip, F/ ORA TAC, PK50 (420-2097-50)
- MOLDEX Replacement Pods Kit For Jazz Band Hearing Protector, NRR 25 dB, Neck Cord & 5 Pairs of Pods, Green (6504)
- Clear 360 Hearing Protection