Shop All Hearing Protection Accessories
Clear 360
Replacement Ear Wings, LARGE, Custom Fit, 10PK
Mfr # C360WTL
Zoro # G905860874
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CLEAR 360 PRO headset only - C360PKITBTY
- Material Comfortable molded rubber designed for All-Day Use
- Color Black
- Disposable/ Reusable 5 pairs per package
- Features Custom Designed Fit accessory for CLEAR 360 Headsets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clear 360
- MFR # C360WTL
- Zoro # G905860874
- UPC # 850023144041
- Country of Origin China
- Category Hearing Protection Accessories
Details
Item | Custom-Fit Ear Wing, LARGE, exclusively for C360PKITBTY Electronic Ear Plugs |
For Use With | CLEAR 360 PRO headset only - C360PKITBTY |
Material | Comfortable molded rubber designed for All-Day Use |
Color | Black |
Disposable/ Reusable | 5 pairs per package |
Features | Custom Designed Fit accessory for CLEAR 360 Headsets |
Weight | 0.5oz/13g |
Description
Replacement Ear Wing for customized fit, LARGE Size, only for use with CLEAR 360 PRO Headsets, Black, Durable, Rubberized, all-weather material, 10-Pack (5-Pair per package), Comfortable, customized fit for all-day use, Compatible with Part Number C360PKITBTY only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS LED Die-Cast Exit Sign, CCEDR (CCEDR)
- MILWAUKEE TOOL 18 in. Level 5 Cut Resistant Protective Sleeves (12 pair) (48-73-9051B)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 10 1/2, Brown, PR (A7896)
- NMC No Parking Stencil, PMS46 (PMS46)
- DELTA PLUS Ear Muff Hygiene Kit (HK-600)
- 3M PELTOR Earmuff Probed Test Cushion35, PK2 (393-3004-2)
- ISOTUNES Ear Tip, Foam, Red, L, PK5 (IT-63)
- MISSION NECK GAITER CLOUD YOUTH (5162)
- TR INDUSTRIAL Safety Ear Muff, ANSI S319 Approved, 10PK (TR88014-10PK)
- MOLDEX Replacement Pods, Mfr. No. 6487, PK50 (6487T)
- 3M PELTOR Hygiene Kit for X4 Earmuffs (HYX4)
- Clear 360 Hearing Protection Accessories