Shop All Ear Plugs
Clear 360
Electronic Ear Plugs, Hearing Protection, Bluetooth, 24dB NRR
Mfr # PRO
Zoro # G406006917
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Ear Plug Size ONE SIZE FITS ALL
- Finish MATTE
- Includes Water Resistant Case; 1pr each Small, Medium, & Large Foam Ear Tips; 1 pr each Small, Medium, & Large Ear Wings; 1 pr of Replacement Wind Screens, USB-C Cable, Charging Block, & User Documentation.
- Height .6875 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | ONE SIZE FITS ALL |
Height | .6875 inch |
Depth | 7.75 inch |
Width | .4375 inch |
Details
Item | Electronic Ear Plugs |
Color | Yellow |
Finish | MATTE |
Includes | Water Resistant Case; 1pr each Small, Medium, & Large Foam Ear Tips; 1 pr each Small, Medium, & Large Ear Wings; 1 pr of Replacement Wind Screens, USB-C Cable, Charging Block, & User Documentation. |
Auxiliary Input | Bluetooth |
Application | INDUSTRIAL, SAFETY, PPE, OUTDOORS, HUNTING, SHOOTING, CONSTRUCTION, MINING, AND FOR OTHER HIGH NOISE ENVIRONMENTS |
Features | Full 360-Degree Auditory Situational Awareness & Sound Localization, Premium Certified Hearing Protection, 5-Listening Modes with Patented DPS Speech Intelligibility Technology, Includes Enhanced Hearing Modes, Bluetooth, Designed & Tested to OSHA & ANSI Best Practices. |
Noise Reduction Rating (NRR) | 24dB (verified and certified) Class BL Rated |
Standards | ANSI S3.19-1974, ANSI S12.42-2010, CSA Class Rated |
Battery Type | Internal/Rechargeable |
Weight | 2.5oz/71g |
Material | Molded Durable Plastic, All-Weather Rubber, & Foam |
Voltage | 3.7VDC |
Description
Electronic Ear Plugs, Premium Hearing Protection, 360 degrees Situational Awareness, Communication for high-noise environments, 24dB NRR, Bluetooth, 16hr Battery, lightweight, play music, take calls, two-way radio, Meets Safety Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Mini Corner Markers Yellow, 50PK (VSC-MINI-YELLOW)
- MOLDEX R95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2740R95)
- MAGID Chicago Protective Apparel 6 oz NFPA 70E Compliant ArcRated Balaclava (KN51NFPA)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 9, PR (CHS-META)
- 3M Ear Plugs, 4 PK (90580-00000T)
- 212 PERFORMANCE Tri-Flange 27 dB NRR Reusable Ear Plugs, 100-Pair Box (HPR05)
- 3M E-A-Rcaps Disposable Soft Foam Ear Plugs, Pod Shape, 17 dB, Yellow (321-2101)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Yellow, 48 PK (18-21001)
- 3M Ear Plugs, 200 PR (7100099847)
- HONEYWELL ENVIRONMENTAL HowardLeig, Ll-30 Laser Lite Single-Use Earplugs, Corded, 32nrr, Magenta/yellow, 100 Pairs (LL30)
- EAR Ear 247-318-1001 Push in Corded Ear Plugs (247-318-1001)
- Clear 360 Hearing Protection