Shop All Hearing Protection Accessories
Clear 360
10 pack, (5-pair), Replacement Wind Screens, Black, 10PK
Mfr # C360WS01B
Zoro # G306006918
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CLEAR 360 PRO headset only - C360PKITBTY
- Material Plastic, Foam
- Color Black
- Finish Black Rubber, Foam
- Application Wind Screen, for C360PKITBY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clear 360
- MFR # C360WS01B
- Zoro # G306006918
- UPC # 850023144072
- Country of Origin China
- Category Hearing Protection Accessories
Details
Item | Wind Screens exclusively for C360PKITBTY Electronic Ear Plugs |
For Use With | CLEAR 360 PRO headset only - C360PKITBTY |
Material | Plastic, Foam |
Color | Black |
Finish | Black Rubber, Foam |
Application | Wind Screen, for C360PKITBY |
Disposable/ Reusable | 5 pairs per package |
Weight | 0.1oz/4g |
Features | Wind Screen accessory for CLEAR 360 Headsets, IP64 |
Description
Replacement Wind Screen, for electronic ear plug, only for use with CLEAR 360 PRO Headsets, Black, Durable, all-weather material, 10-Pack (5-Pair per package), Compatible with Part Number C360PKITBTY only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SD116-G2)
- JAMCO Flammable Liquid Safety Cabinet, 34" D (RC2)
- AMMEX LX3, Latex Disposable Gloves, 3 mil Palm, Latex, Powder-Free, L, Ivory (LX346100)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (TSS101CTP)
- LUCID AUDIO HearBuds Hearing Amplifiers Pair (LA-PSAP-HEARBUDS)
- 3M PELTOR Hygiene Kit for X4 Earmuffs (HYX4)
- 3M PELTOR Earmuffs X3 Probed Test Cushions (393-3003-2)
- DECIBULLZ Lanyard attachment for Custom Molded Earplugs (PLG1-CORD)
- 3M PELTOR Earmuffs X1/X2 Probed Test Cushio (393-3001-2)
- 3M PELTOR Replacement Classic Tip, F/ ORA TAC, PK50 (420-2097-50)
- 3M PELTOR Earmuff Probed Test Cushion35, PK2 (393-3004-2)
- Clear 360 Hearing Protection Accessories