Shop All Hearing Protection Accessories
Clear 360
10 pack, (5-pair), Replacement foam tips, SMALL, 24dB NRR, 10PK
Mfr # C360FTS
Zoro # G806006920
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CLEAR 360 PRO headset only - C360PKITBTY
- Standards ANSI S3.19-1974, ANSI S12.42-2010, CSA Class Rated
- Material Comfortable Recovery Foam designed for All-Day Use
- Color Black
- Disposable/ Reusable 5 pairs per package
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clear 360
- MFR # C360FTS
- Zoro # G806006920
- UPC # 850023144034
- Country of Origin China
- Category Hearing Protection Accessories
Details
Item | Foam Ear-tips, SMALL, exclusively for C360PKITBTY Electronic Ear Plugs |
For Use With | CLEAR 360 PRO headset only - C360PKITBTY |
Standards | ANSI S3.19-1974, ANSI S12.42-2010, CSA Class Rated |
Material | Comfortable Recovery Foam designed for All-Day Use |
Color | Black |
Disposable/ Reusable | 5 pairs per package |
Application | Foam Ear Tip, 24dB NRR, for C360PKITBY |
Insertion Method | Roll-Down, Timed Recovery Foam |
Finish | Black Foam |
Weight | 0.2oz/7g |
Features | 24dB NRR-CSA Class BL, Comfortable, Custom Designed for CLEAR 360 Headsets |
Description
Replacement Foam Ear Tips, SMALL Size, for use with CLEAR 360 PRO Headsets, 24dB NRR, Earplug Tip Shape is Contoured Cylinder, Black, Foam, 10-Pack (5-Pair per package), Meets ANSI Safety Standards. Comfortable foam for all-day use, Compatible with Part Number C360PKITBTY only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SAFETY PRODUCTS VISOR Uvex Bionic Replcmnt Clear Antifog (UVXS8555)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-XXL)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Black, 60mm, 24V (XVUC9S)
- MICHELIN Size 10 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XPX761)
- MISSION NECK GAITER CLOUD YOUTH (5162)
- TR INDUSTRIAL Safety Ear Muff, ANSI S319 Approved, 10PK (TR88014-10PK)
- 3M PELTOR Hygiene Kit for X5 Earmuffs (HYX5)
- ISOTUNES Ear Tip, Foam, Yellow, M, PK5 (IT-62)
- DECIBULLZ +Isolation Custom Molded Earpiece Adapter for Security/Survelience Radios (RTL-RDO-ISO-BLK)
- MSA SAFETY Hygiene Kit for Earmuff (10193452)
- 3M PELTOR Hygiene Kit for X2 Earmuffs (HYX2)
- Clear 360 Hearing Protection