Shop All Hearing Protection Accessories
Clear 360
10 pack, (5-pair), Replacement foam tips, MEDIUM, 24dB NRR, 10PK
Mfr # C360FTM
Zoro # G206006919
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With CLEAR 360 PRO headset only - C360PKITBTY
- Standards ANSI S3.19-1974, ANSI S12.42-2010, CSA Class Rated
- Material Comfortable Recovery Foam designed for All-Day Use
- Color Black
- Weight 0.3oz/9g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clear 360
- MFR # C360FTM
- Zoro # G206006919
- UPC # 850023144027
- Country of Origin China
- Category Hearing Protection Accessories
Details
Item | Foam Ear-tips, MEDIUM, exclusively for C360PKITBTY Electronic Ear Plugs |
For Use With | CLEAR 360 PRO headset only - C360PKITBTY |
Standards | ANSI S3.19-1974, ANSI S12.42-2010, CSA Class Rated |
Material | Comfortable Recovery Foam designed for All-Day Use |
Color | Black |
Weight | 0.3oz/9g |
Application | Foam Ear Tip, 24dB NRR, for C360PKITBY |
Finish | Black Foam |
Insertion Method | Roll-Down, Timed Recovery Foam |
Disposable/ Reusable | 5 pairs per package |
Features | 24dB NRR-CSA Class BL, Comfortable, Custom Designed for CLEAR 360 Headsets |
Description
Replacement Foam Ear Tips, MEDIUM Size, for use with CLEAR 360 PRO Headsets, 24dB NRR, Earplug Tip Shape is Contoured Cylinder, Black, Foam, 10-Pack (5-Pair per package), Meets ANSI Safety Standards. Comfortable foam for all-day use, Compatible with Part Number C360PKITBTY only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Employees Only Sign, 2 X 9, M712P (M712P)
- DECIBULLZ Custom Molded Earplugs-Hi Vis Orange, 31 NRR, Simple DIY Process, Remoldable if needed (PLG1-ORG)
- SIGNMISSION OSHA Notice Sign, PPE Stored Here With Symbol, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-17776)
- MIDWEST FASTENER Yellow Plastic Ring Key Tags with Splits 6PK (35568)
- HONEYWELL HOWARD LEIGHT Hygiene Kit, F/ Leight Clarity C2/C3/C3H (1006081)
- HONEYWELL HOWARD LEIGHT Earmuff Hygiene Kit (1035138-VS)
- MSA SAFETY Hygiene Kit for Earmuff (10193452)
- 3M PELTOR Earmuffs X4/X5 Probed Test Cushio (393-3005-2)
- 3M Rechargeable Li-Ion Battery Pack, Al, PK8 (ALPHA1100)
- HONEYWELL HOWARD LEIGHT Belt Clip, For Use With Ear Muffs (1016730-H5)
- HONEYWELL HOWARD LEIGHT VeriPRO® Ear Plug Fit Testing System (VERIPRO)
- Clear 360 Hearing Protection Accessories