Shop All Hearing Protection Accessories
Clear 360
10 pack, (5-pair), Replacement Ear Wings, SMALL, Custom Fit, 10PK
Mfr # C360WTS
Zoro # G506006916
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CLEAR 360 PRO headset only - C360PKITBTY
- Material Comfortable molded rubber designed for All-Day Use
- Color Black
- Features Custom Designed Fit accessory for CLEAR 360 Headsets
- Finish Black Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clear 360
- MFR # C360WTS
- Zoro # G506006916
- UPC # 850023144065
- Country of Origin China
- Category Hearing Protection Accessories
Details
Item | Custom-Fit Ear Wing, SMALL, exclusively for C360PKITBTY Electronic Ear Plugs |
For Use With | CLEAR 360 PRO headset only - C360PKITBTY |
Material | Comfortable molded rubber designed for All-Day Use |
Color | Black |
Features | Custom Designed Fit accessory for CLEAR 360 Headsets |
Finish | Black Rubber |
Application | Fitted Ear Wing, for C360PKITBY |
Weight | 0.4oz/11g |
Disposable/ Reusable | 5 pairs per package |
Description
Replacement Ear Wing for customized fit, SMALL Size, only for use with CLEAR 360 PRO Headsets, Black, Durable, Rubberized, all-weather material, 10-Pack (5-Pair per package), Comfortable, customized fit for all-day use, Compatible with Part Number C360PKITBTY only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S25EP-33-009)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-117 (FS-17-117)
- PRESCO Presco Polka Dot Flagging Tape (PDPGBK-373)
- ZING Lockout Padlock, KA, Red, 1-3/4"H (9751)
- PROTO Tethered Glove/Ear Plug Pouch, 2x5-1/2 in (JPPEGLVPOU)
- 3M E-A-R Ear Plugs, 10 PK (10080529190663)
- HONEYWELL HOWARD LEIGHT Earmuff Hygiene Kit (1035143-VS)
- DECIBULLZ +Isolation Custom Molded Earpiece Adapter for Security/Survelience Radios (RTL-RDO-ISO-BLK)
- 3M 3M Personal Safety Division 247-H9P3E Peltor Optime 98 Cap-Mount Earmuffs; Hearing Conservation H9P3E 10 Each Case (247-H9P3E)
- HEARGEAR HearGear 2 pack of Rechargeable Personal Sound Hearing Amplifiers (ERHG-Rechargeable)
- 3M PELTOR Replacement Tip, F/ ORA TAC, PK10 (370-1019-10)
- Clear 360 Hearing Protection