Shop All Portable Commode Chairs
This Product is Discontinued
Cleanwaste
Urine Bag, Bio Plastic, 5 x 11 In, PK72 (Discontinued)
Mfr # D639PW126P
Zoro # G5273992
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Mfr. No. D117PUP
- Material Plastic Bag and Gelling Deodorizing Agent
- Features Gelling Agent That Traps, Encapsulates, Deodorizes And Breaks Down Waste Making It Safet To Throw In Normal Trash
- Width 7/64 in
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleanwaste
- MFR # D639PW126P
- Zoro # G5273992
- UPC # 709418621639
- Country of Origin United States
- Category Portable Commode Chairs
Dimensions
Width | 7/64 in |
Height | 11 in |
Length | 5 in |
Details
Item | Urine Bag |
For Use With | Mfr. No. D117PUP |
Material | Plastic Bag and Gelling Deodorizing Agent |
Features | Gelling Agent That Traps, Encapsulates, Deodorizes And Breaks Down Waste Making It Safet To Throw In Normal Trash |
Accessory Type | Urine Bag |
Description
Urine Bag, Material Plastic Bag and Gelling Deodorizing Agent, Length 5 in, Width 7/64 in, Height 11 in, Features Gelling Agent That Traps, Encapsulates, Deodorizes And Breaks Down Waste Making It Safet To Throw In Normal Trash, For Use With Mfr. No. D117PUP, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.