Shop All Portable Commode Chairs
Cleanwaste
Privacy Shelter, Width 48 x Height 78 In
Mfr # D117PUP
Zoro # G5273983
original price:
$176.76
8% off
new price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With D019W12, D105POW, D115SYB, D119PET, D313W50, D556POW, D639PW126P, Mfr. No. D617PW324P
- Material Tafeta Nylon Flame Retardant Fabric
- Features 3 Pull Down Windows For Additional Ventilation, 64 in Zippered Privacy Door, Nylon Mesh Storage Pockets, Sealable Upper-access Flap
- Length 48 in
- Includes Ground Secure Flaps, Ropes and Stakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleanwaste
- MFR # D117PUP
- Zoro # G5273983
- UPC # 709418031117
- Country of Origin Viet Nam
- Category Portable Commode Chairs
Dimensions
Length | 48 in |
Width | 48 in |
Height | 78 in |
Details
Item | Privacy Shelter |
For Use With | D019W12, D105POW, D115SYB, D119PET, D313W50, D556POW, D639PW126P, Mfr. No. D617PW324P |
Material | Tafeta Nylon Flame Retardant Fabric |
Features | 3 Pull Down Windows For Additional Ventilation, 64 in Zippered Privacy Door, Nylon Mesh Storage Pockets, Sealable Upper-access Flap |
Includes | Ground Secure Flaps, Ropes and Stakes |
Accessory Type | Privacy Shelter |
Description
Privacy Shelter, Material Tafeta Nylon Flame Retardant Fabric, Length 48 in, Width 48 in, Height 78 in, For Use With D019W12, D105POW, D115SYB, D119PET, D313W50, D556POW, D639PW126P, Mfr. No. D617PW324P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 2-1/2" Pipe Size, Socket x Socket (9806-025)
- JOHN GUEST Push-to-Connect, Threaded Male Fixed Elbow, 1/2 in Tube Size, Plastic, White (PSEI482024)
- APOLLO BY TMG 1-1/4 in. Blue Twister Polypropylene Insert Plug (ABTP114)
- KOHLER Trip Lever Kit (78423-VF)
- CLEANWASTE Portable Toilet System, Wt. 20 lb (D115SYB)
- CLEANWASTE Poo Powder Waste Treatment, 120 Scoops (D105POW)
- CLEANWASTE Toilet Kit, Biodegradeable, PK50 (D313W50)
- CLEANWASTE Portable Toilet, Plastic, Wt. 8.43 lb (D119PET)
- CLEANWASTE Toilet Kit, Biodegradable, PK12 (D019W12)
- CLEANWASTE Bedpan/Commode Liner, PK50 (H651S50)
- POLYJOHN Toilet, Portable, Pewter Assy, Urinal (PJN3-1005)
- Cleanwaste Portable Commode Chairs