Shop All Portable Commode Chairs
Cleanwaste
Portable Toilet System, Wt. 20 lb
Mfr # D115SYB
Zoro # G5274193
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Flame Retardant Tafeta Nylon and Nylon
- Features Complete Toilet System For When Plumbing is Not Available
- Weight Capacity 500 lb.
- Length 29-1/2"
- Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleanwaste
- MFR # D115SYB
- Zoro # G5274193
- UPC # 709418051115
- Country of Origin United States
- Category Portable Commode Chairs
Dimensions
Length | 29-1/2" |
Width | 20" |
Height | 6-3/4" |
Overall Height | 93 in |
Overall Width | 50 in |
Overall Length | 41 in |
Details
Item | Portable Toilet |
Material | Plastic, Flame Retardant Tafeta Nylon and Nylon |
Features | Complete Toilet System For When Plumbing is Not Available |
Weight Capacity | 500 lb. |
Weight | 20 lb |
Includes | (1) Go Anywhere Backpack, (1) Go Anywhere Portable Toilet, (1) Go Anywhere Privacy Shelter, (1) Storage Bag for Used Kits, (15) Go Anywhere Toilet Kits |
Maximum Weight | 500 lb |
Color | Grey |
Description
Portable Toilet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valve, Class 800, 1 In., FNPT (4371004120)
- SMITH-COOPER Thrd Cap, 3M, 304/L, 3/4" (4307000012)
- ANVIL 3" Flanged x Flanged Cast Iron 90 Degree Elbow Class 125 (0306000803)
- KOHLER Contemporary Round Bottle Trap, 1-1/4 X 1-1/4 (9033-BL)
- CLEANWASTE Portable Toilet, Plastic, Wt. 8.43 lb (D119PET)
- CLEANWASTE Toilet Kit, Biodegradeable, PK50 (D313W50)
- CLEANWASTE Privacy Shelter, Width 48 x Height 78 In (D117PUP)
- CLEANWASTE Mini Poo Powder Waste Treatment, 55Scoops (D556POW)
- CLEANWASTE Bedpan/Commode Liner, PK50 (H651S50)
- CLEANWASTE Poo Powder Waste Treatment, 120 Scoops (D105POW)
- Cleanwaste Portable Commode Chairs