Shop All Portable Commode Chairs
Cleanwaste
Portable Toilet, Plastic, Wt. 8.43 lb
Mfr # D119PET
Zoro # G5274184
original price:
$125.77
23% off
new price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Features Fold to a Compact Size with a Built In Carry Handle
- Height 14"
- Width 14"
- Weight Capacity 500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleanwaste
- MFR # D119PET
- Zoro # G5274184
- UPC # 00695639317133
- Country of Origin United States
- Category Portable Commode Chairs
Dimensions
Height | 14" |
Width | 14" |
Length | 19-1/2" |
Overall Length | 20 in |
Overall Width | 14 1/2 in |
Overall Height | 16 in |
Details
Item | Portable Toilet |
Material | Plastic |
Features | Fold to a Compact Size with a Built In Carry Handle |
Weight Capacity | 500 lb. |
Includes | (1) Go Anywhere Toilet Kit |
Weight | 8.43 lb |
Color | Grey |
Maximum Weight | 500 lb |
Description
Portable Toilet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (0310023403)
- KOHLER 2.5 GPM Single-Function Showerhead W/ Katalyst Air-Induction Technlogy (457-AK-CP)
- LEGRIS Metric Push-to-Connect Fitting (3188 04 06)
- SLOAN Sensor Assembly, For 2XU46 & 2NYD3 (EAF-14-A)
- CLEANWASTE Poo Powder Waste Treatment, 120 Scoops (D105POW)
- CLEANWASTE Privacy Shelter, Width 48 x Height 78 In (D117PUP)
- CLEANWASTE Bedpan/Commode Liner, PK50 (H651S50)
- CLEANWASTE Portable Toilet System, Wt. 20 lb (D115SYB)
- CLEANWASTE Toilet Kit, Biodegradable, PK12 (D019W12)
- CLEANWASTE Toilet Kit, Biodegradeable, PK50 (D313W50)
- POLYJOHN Toilet, Portable, Pewter Assy, Urinal (PJN3-1005)
- Cleanwaste Portable Commode Chairs