Shop All Portable Commode Chairs
Cleanwaste
Bedpan/Commode Liner, PK50
Mfr # H651S50
Zoro # G5274132
product price: $76.65
/pk 50, $1.53/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5XTD0, 5XTD5, 5XTD6, 5XTD7, 5XTD8, 5XTD9
- Material Liner with Gelling Agent
- Features Gelling Agent That Traps, Encapsulates, Deodorizes And Breaks Down Waste Making It Safet To Throw In Normal Trash
- Length 3 1/2 in
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleanwaste
- MFR # H651S50
- Zoro # G5274132
- UPC # 00709418641651
- Country of Origin United States
- Category Portable Commode Chairs
Dimensions
Length | 3 1/2 in |
Width | 2 1/4 in |
Height | 7 1/2 in |
Details
Item | Bedpan/Commode Liner |
For Use With | 5XTD0, 5XTD5, 5XTD6, 5XTD7, 5XTD8, 5XTD9 |
Material | Liner with Gelling Agent |
Features | Gelling Agent That Traps, Encapsulates, Deodorizes And Breaks Down Waste Making It Safet To Throw In Normal Trash |
Includes | Bedpan/Commode Liner and Gelling Agent |
Accessory Type | Bedpan/Commode Liner |
Description
Bedpan/Commode Liner, Material Liner with Gelling Agent, Length 3 1/2 in, Width 2 1/4 in, Height 7 1/2 in, For Use With 5XTD0, 5XTD5, 5XTD6, 5XTD7, 5XTD8, 5XTD9, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Coupler, 3 x 4 In, Female Coupler x MNPT (3040-B-AL)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 2" (4319002304)
- KOHLER Plunger Assy, Brass (1036994-BRZ)
- BRASSCRAFT 1/2 in. FIP x 1/2 in. MIP Integral Shut-Off Valve (DRS83X R)
- CLEANWASTE Mini Poo Powder Waste Treatment, 55Scoops (D556POW)
- CLEANWASTE Toilet Kit, Biodegradable, PK12 (D019W12)
- CLEANWASTE Portable Toilet, Plastic, Wt. 8.43 lb (D119PET)
- CLEANWASTE Toilet Kit, Biodegradeable, PK50 (D313W50)
- CLEANWASTE Privacy Shelter, Width 48 x Height 78 In (D117PUP)
- CLEANWASTE Portable Toilet System, Wt. 20 lb (D115SYB)
- DRIVE MEDICAL Bariatric Drop Arm Bedside Commode Chair (11135-1)
- Cleanwaste Portable Commode Chairs