Shop All Portable Commode Chairs
Cleanwaste
Bedpan/Commode Liner, PK10
Mfr # H645S10P
Zoro # G5274157
product price: $146.99
/pk 100, $1.47/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5XTD0, 5XTD5, 5XTD6, 5XTD7, 5XTD8, 5XTD9
- Material Liner with Gelling Agent
- Features Gelling Agent That Traps, Encapsulates, Deodorizes And Breaks Down Waste Making It Safet To Throw In Normal Trash
- Width 2 1/4 in
- Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleanwaste
- MFR # H645S10P
- Zoro # G5274157
- UPC # 00709418791806
- Country of Origin United States
- Category Portable Commode Chairs
Dimensions
Width | 2 1/4 in |
Length | 3 1/2 in |
Height | 7 1/2 in |
Details
Item | Bedpan/Commode Liner |
For Use With | 5XTD0, 5XTD5, 5XTD6, 5XTD7, 5XTD8, 5XTD9 |
Material | Liner with Gelling Agent |
Features | Gelling Agent That Traps, Encapsulates, Deodorizes And Breaks Down Waste Making It Safet To Throw In Normal Trash |
Includes | 10 individual boxes of 10 liners - Totaling 100 units. Bedpan/Commode Liner and Gelling Agent |
Accessory Type | Bedpan/Commode Liner |
Description
Bedpan/Commode Liner, Material Liner with Gelling Agent, Length 3 1/2 in, Width 2 1/4 in, Height 7 1/2 in, For Use With 5XTD0, 5XTD5, 5XTD6, 5XTD7, 5XTD8, 5XTD9, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068058)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G7-PF1200-2p-4240)
- MOEN Escutcheon, 97491BN (97491BN)
- TOTO Trip Lever For St743S Colonial White (THU068#11)
- CLEANWASTE Bedpan/Commode Liner, PK50 (H651S50)
- CLEANWASTE Privacy Shelter, Width 48 x Height 78 In (D117PUP)
- CLEANWASTE Toilet Kit, Biodegradeable, PK50 (D313W50)
- CLEANWASTE Toilet Kit, Biodegradable, PK12 (D019W12)
- CLEANWASTE Mini Poo Powder Waste Treatment, 55Scoops (D556POW)
- CLEANWASTE Portable Toilet, Plastic, Wt. 8.43 lb (D119PET)
- VIVE HEALTH Commode Liner With Pad (LVA1077)
- Cleanwaste Portable Commode Chairs