Shop All Trash Can Lids
This Product is Discontinued
Cleanriver
32 gal Flat Recycling Top, 19 1/2 in W/Dia, Black, Blue, HDPE (Discontinued)
Mfr # 18C945
Zoro # G8112833
Free Shipping & Returns
This Product is Discontinued
Key Features
- Top Type Flat
- For Use With 9TPP-G01-FNB101-R, 9TPP-G01-FNB101-W, 9TPP-G01-FNB102-WR
- Lid Shape Square
- Color Black, Blue
- Width/Diameter 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleanriver
- MFR # 18C945
- Zoro # G8112833
- Country of Origin Canada
- Category Trash Can Lids
Dimensions
Width/Diameter | 19 1/2 in |
Height | 3 1/2 in |
Width | 19-1/2" |
Details
Top Type | Flat |
For Use With | 9TPP-G01-FNB101-R, 9TPP-G01-FNB101-W, 9TPP-G01-FNB102-WR |
Lid Shape | Square |
Color | Black, Blue |
Item | Recycling Top |
Includes | Color-Coded Opening Plates, 4-Color Labels, Internal Divider |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Material | HDPE |
Specific Container Material | Polyethylene |
Series | Transition(R) |
For Container Capacity | 32 gal |
Material Grouping | Plastic |
For Cntnr Cap | 32 gal |
Description
Recycling Top, Flat, 32 gal, Square, Black, Blue, Transition(R) Series, Height 3 1/2 in, Width/Diameter 19 1/2 in, Plastic, Polyethylene, 9TPP-G01-FNB101-R, 9TPP-G01-FNB101-W, 9TPP-G01-FNB102-WR For Use With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.