Shop All Dishwashing Detergents
This Product is Discontinued
Clean That Pot
Coffee Bowl Cleaner, 12oz Bottle (Discontinued)
Mfr # CLE1001
Zoro # G5349581
This Product is Discontinued
Key Features
- Fragrance Unscented
- Application Beverage Glass Cleaner
- Container Type Bottle
- Net Weight 0.916 lbs
- For Use On Glass; Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clean That Pot
- MFR # CLE1001
- Zoro # G5349581
- UPC # 759405010014
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Size | 12 oz |
Details
Fragrance | Unscented |
Application | Beverage Glass Cleaner |
Container Type | Bottle |
Net Weight | 0.916 lbs |
For Use On | Glass; Metal; Plastic |
Form | Liquid |
Description
Clean That Pot® Coffee Bowl Cleaner, 12oz Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.