Shop All Bathroom Cleaners
Clean Shower
Clean Shower Refill 60Oz
Mfr # 00001
Zoro # G000537336
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 60 oz
- Chemicals For Use On Tiles, Curtains, Glass Doors and Bathtub Surfaces
- Ready to Use/Concentrated Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clean Shower
- MFR # 00001
- Zoro # G000537336
- UPC # 792716000015
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 60 oz |
Details
Chemicals For Use On | Tiles, Curtains, Glass Doors and Bathtub Surfaces |
Ready to Use/Concentrated | Ready to Use |
Description
Clean Shower Fresh Clean Scent Daily Shower Cleaner 60 oz Liquid
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICO Global Industrial Light Duty Scouring Pads, White, 6in x 9in - Case of 20 Pads (670325)
- TOUGH GUY 3 in W Scrub Brush, Medium, 5 in L Handle, 3 in L Brush, Blue, Plastic, 8 in L Overall (3NB55)
- WEIMAN PRODUCTS Toilet Clog Remover (G0670A4)
- PROTEAM Wire Harness Kit (105754)
- BETCO Kling 9 Percent Thickened HCI Toilet Bowl Cleaner, Aqua Blue (BET0751200)
- 3M Bathroom Cleaner, 32 oz., Mint, PK12 (59818)
- CLOROX Original Scent Disinfecting Bathroom Cleaner 30 oz (08033)
- THEOCHEM PMC PLUS - 12/1 QT CASE, Acid Cleaners, 12PK (100942-99990-1Q)
- RECKITBENC LYSOL, TOILET BOWL CLEANER WITH HYDROGEN PEROXIDE, COOL SPRING BREEZE, 24 OZ, 9PK (98011)
- KABOOM Scrub Free Refillable Automatic Toilet Cleaner System (35113)
- RECKITT BENCKISER 24OZ Lys Toilet Cleaner (1920098013)
- Clean Shower Bathroom Cleaners