Shop All Toilet and Urinal Accessories
This Product is Discontinued
Clean Shield Urinal Mats
Urinal Mat, Charcoal, 17-1/4" W x 20-1/2" L, 3/16" Thick (Discontinued)
Mfr # 406511900
Zoro # G3557747
This Product is Discontinued
Key Features
- Width 17-1/4"
- Length 20-1/2"
- Thickness 3/16"
- Color Charcoal
- Size Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clean Shield Urinal Mats
- MFR # 406511900
- Zoro # G3557747
- Country of Origin United States
- Category Toilet and Urinal Accessories
Dimensions
Width | 17-1/4" |
Length | 20-1/2" |
Size | Backing |
Height | 0.19 |
Details
Item | Urinal Mat |
Thickness | 3/16" |
Color | Charcoal |
For Use With | Recommended for Commercial use in Bathrooms and Restrooms |
Material | Surface: Solution-Dyed PET; Backing: Repositionable Adhesive Film |
Standards | None |
Type | Urinal Matting |
Application | 3/16" |
Welding Safe | No |
Anti-Microbial | Yes |
Capacity | ESD rating |
Description
Urinal Mats,17-1/4 In. x 20-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.