Shop All Handheld Paint Sprayers and Applicators
Clean Safely
Electrostatic Sprayer, 12V Rechargable l
Mfr # CS1000ES
Zoro # G404104707
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 L
- Flow Rate 0.015 - 0.020 LPM
- Voltage 12V
- Features Positive, electrostatically charged ions coat, cling and wrap around all surfaces for superior protection against bacteria, viruses, contaminants and more.
- Includes 1 Sprayer, 1 Charger, 1 rechargeable battery (12V 1.5 AH Lithium ion), 1 shoulder strap and User Manual and Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clean Safely
- MFR # CS1000ES
- Zoro # G404104707
- UPC # 850024012172
- Country of Origin China
- Category Handheld Paint Sprayers and Applicators
Dimensions
Length | 16.85 |
Height | 13.5 |
Width | 5 |
Details
Item | Electrostatic Sprayer,12V Rechargable l |
Capacity | 1 L |
Flow Rate | 0.015 - 0.020 LPM |
Voltage | 12V |
Features | Positive, electrostatically charged ions coat, cling and wrap around all surfaces for superior protection against bacteria, viruses, contaminants and more. |
Includes | 1 Sprayer, 1 Charger, 1 rechargeable battery (12V 1.5 AH Lithium ion), 1 shoulder strap and User Manual and Guide |
Weight | 4.3 lbs. with a full tank |
For Use With | Water-based disinfectants, cleaners and deodorizers. |
Application | Handheld Disinfectant Elecrostatic Sprayer |
Description
Electrostatic Sprayer,12V Rechargable l
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Paint Sprayer, .24 gpm, 2800 psi (257025)
- FLEX SEAL Leak Sealer 2 oz, Aerosol, White, Liquid (FSWHTMINI)
- BASCO Paint Can and Lid, Unlined, 1 qt. (MPC32UL-P)
- HYDE Paint Stick Hdwd 21X1/16In (47011)
- SEM PRODUCTS HEAVY TEXTURE CHIP GUARD (SE39793)
- SURTEK Low Pressure Paint Gun with 45 PSI Working Pressure, 1L Cup Capacity Consumption, 14 NPT Air Inlet (PPB1)
- PREVAL Preval Sprayer Pro-Pack (0227)
- GRACO Handheld Paint Sprayer, 32 fl oz, 120V (26D283)
- PREVAL Preval Complete Sprayer System, PK 6 (0267-6)
- WAGNER Texture Spray Gun Power (0520000)
- GRACO Magnum X7 Paint Sprayer (262805)
- Clean Safely Handheld Paint Sprayers and Applicators