Clean Rite Inc

Clean Rite 60in. Flo Thru Wash Brush 4B369


product price: $59.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Brush Type Flow Through Brush
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Brush Type Flow Through Brush

Description

  • Flo Thru handle for attaching to water hose
  • Telescoping handle up to 60" length
  • Large 10" brush head
  • Length: 3.5
  • Width: 34
  • Height: 4
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.