Shop All Polishing and Dusting
Clean Rite Inc
Clean Rite 2-66 11 x 17 in. Soft Polishing Diaper Cloth
Mfr # 157597
Zoro # G904164676
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clean Rite Inc
- MFR # 157597
- Zoro # G904164676
- Country of Origin China
- Category Polishing and Dusting
Description
Features.
- Detailers Choice
- Size - 11 x 17 in.
- Soft Polishing Diaper Cloth
- 100 Percent Cotton
- Clear Coat Safe
- Perfect For Cleaning
- Polishing & Waxing.
- Dimension - 15 x 2.8 x 2.8 in.
- Item Weight - 0.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Compact Vacuum, M18 Battery Pack (0940-20, 48-11-1850)
- DUSTLESS TECHNOLOGIES Soft Cuff for 1.5" Hose to 2" I.D. (B0348)
- DURASACK 2200 lbs. dry material Construction Trash Bags, White (BB-24UOFR)
- REJUVENATE Shine Refresher, Clear, 32 oz (HG-R85001)
- BLUE MAGIC Blue Magic 275603 16 oz Convertible Top Cleaner with Trigger (275603)
- OLD ENGLISH Polish Furniture Dark Fnsh 8Oz (6233875144)
- CHASE PRODUCTS Champion Sprayon Furniture Polish, Lemon, 17 oz Aerosol Spray, PK12 (5136)
- WEIMAN Lemon Scent Furniture Polish 12 oz Spray (06)
- HOWARD PRODUCTS Howard Products RS0016 16 Oz Restor-A-Shine Wood Finish Polishing Compound (RS0016)
- NAKOMA PRODUCTS 10OZ GRN Apple Endust (507040-1)
- OLD ENGLISH No Scent Scratch Cover Polish Light Wood 8 oz Liquid (6233875462)
- Clean Rite Inc Polishing and Dusting