Shop All Universal Remotes
Clean Remote
TV Remote Control CR4B-2
Mfr # CR4B-2
Zoro # G311058322
original price:
$13.55
15% off
new price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With LG TVs, Philips TVs, RCA TVs, Samsung TVs
- Includes Optional Battery Cover Security Screw
- Overall Width 2 1/4 in
- Overall Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clean Remote
- MFR # CR4B-2
- Zoro # G311058322
- UPC # 816466021516
- Country of Origin China
- Category Universal Remotes
Dimensions
Overall Width | 2 1/4 in |
Overall Depth | 1 in |
Overall Height | 7 3/4 in |
Details
Item | TV Remote Control |
Color | Black |
For Use With | LG TVs, Philips TVs, RCA TVs, Samsung TVs |
Includes | Optional Battery Cover Security Screw |
Features | Cleanable Hospitality TV Remote Control, Full Function, Simple Interface |
Description
TV Remote Control, For Use With LG TVs, Philips TVs, RCA TVs, Samsung TVs, Color Black, Overall Depth 1 in, Includes Optional Battery Cover Security Screw, Overall Height 7 3/4 in, Overall Width 2 1/4 in, Features Cleanable Hospitality TV Remote Control, Full Function, Simple Interface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TENDER Battery Charger (022-0258-DL-WH)
- PROCOMM Procomm 12DMFPL 12 in. RG59 PL259 Double Female Motorola Adapter (12DMFPL)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for KAWASAKI VN800 Vulcan 95-03 (YTX14-BSGEL190)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for GS Battery YTX4L-BS Premium AGM Battery (YTX4L-BS111111)
- CLEAN REMOTE Clean Room Universal Remote Control (CR1R)
- CLEAN REMOTE Cardboard Remote Control Stand (CR-STAND)
- CLEAN REMOTE Remote Control, Hospitality Type (CRKC1)
- CLEAN REMOTE Remote Control, Universal, White/Black (CR3BCB-H)
- CLEAN REMOTE TV Remote Contrtol SCR10 (SCR10)
- CLEAN REMOTE Remote, Universal (BR100B)
- QFX Digital Converter Box (CV-103)
- Clean Remote Universal Remotes