Shop All Universal Remotes
Clean Remote
Remote Stand, For Clean Remote Control
Mfr # R-CR-STAND
Zoro # G7898847
product price: $0.90
/ea
$0.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Clean Remote Control
- Type Laminated
- Material Cardboard
- Height 3 in
- Finish High Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clean Remote
- MFR # R-CR-STAND
- Zoro # G7898847
- Country of Origin China
- Category Universal Remotes
Dimensions
Height | 3 in |
Depth | 4 in |
Width | 4 in |
Overall Height | 3 in |
Overall Width | 4 in |
Overall Depth | 4 in |
Details
For Use With | Clean Remote Control |
Item | Replacement Remote Stand |
Type | Laminated |
Material | Cardboard |
Finish | High Gloss |
Color | Blue/White |
Accessory Type | Replacement Remote Stand |
Product Type | Replacement Remote Stand |
Description
Replacement Remote Stand, For Use With Clean Remote Control, Color Blue/White, Overall Depth 4 in, Overall Height 3 in, Overall Width 4 in, Product Type Replacement Remote Stand, Finish High Gloss, Material Cardboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM 256Gb Premium Microsdxc Uhs-1 Class 10 Memory Card W/Adapter (70364)
- SWE-TECH 3C Mini HDMI Cbl, High Speed w/Ethernet, HDMI Male to Mini HDMI Male Type C for Camera and Tablet, 3ft (FWT10V3-43103)
- MIGHTY MAX BATTERY ML22-12 12V 22AH Schumacher DSR ProSeries PSJ-2212 Jmp Starter Booster (ML22-1231122111111111111111111111)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Sheng Yang SY640 + 6V Charger (ML4-6CHRGR358)
- CLEAN REMOTE Spillproof TV Remote Control (CR3BCB)
- CLEAN REMOTE Cardboard Remote Control Stand (CR-STAND)
- CLEAN REMOTE Remote Control, Universal, White/Black (CR3BCB-H)
- CLEAN REMOTE Clean Room Universal Remote Control (CR1R)
- CLEAN REMOTE TV Remote Control CR4-2 (CR4-2)
- CLEAN REMOTE TV Remote Contrtol SCR10 (SCR10)
- GE GE Big Button Universal Remote Control 2-Device, Silver, 33701 (33701)
- Clean Remote Universal Remotes