Shop All Universal Remotes
This Product is Discontinued
Clean Remote
Remote Control, Universal, Plastic, Wht/Blk (Discontinued)
Mfr # CR4
Zoro # G1606532
This Product is Discontinued
Key Features
- For Use With LG TVs, Samsung TVs
- Includes Battery Cover Screw
- Type Universal
- Material Plastic
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clean Remote
- MFR # CR4
- Zoro # G1606532
- UPC # 816466020908
- Country of Origin China
- Category Universal Remotes
Dimensions
Depth | 15/16 in |
Width | 2 1/4 in |
Height | 7 1/2 in |
Overall Depth | 1 in |
Overall Width | 2 1/4 in |
Overall Height | 7 1/2 in |
Details
Item | Remote Control |
For Use With | LG TVs, Samsung TVs |
Includes | Battery Cover Screw |
Type | Universal |
Material | Plastic |
Color | Black/White |
Finish | Unfinished |
Accessory Type | Remote Control |
Description
Remote Control, For Use With LG TVs, Samsung TVs, Color Black/White, Overall Depth 1 in, Includes Battery Cover Screw, Overall Height 7 1/2 in, Overall Width 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.