Shop All Universal Remotes
Clean Remote
Remote Control, Hospitality Type
Mfr # CRKC1
Zoro # G8342689
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LG TVs
- Type Hospitality and Healthcare
- Includes Key Ring Tether
- Material Metal, Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clean Remote
- MFR # CRKC1
- Zoro # G8342689
- UPC # 816466021110
- Country of Origin China
- Category Universal Remotes
Details
Item | Remote Control |
For Use With | LG TVs |
Type | Hospitality and Healthcare |
Includes | Key Ring Tether |
Material | Metal, Plastic |
Color | White |
Accessory Type | Remote Control |
Power Source | Battery |
Description
Remote Control, For Use With LG TVs, Color White, Includes Key Ring Tether, Power Source Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Anodized Aluminum Alarm 99ALK283 (99ALK283LS)
- MIGHTY MAX BATTERY YTX12-BS GEL Battery Replaces Ducati 848 Evo 2007 With 12V 2Amp Charger (MAX3868139)
- ILC Replacement for RTI Atb-1800-sy5530 (ATB-1800-SY5530 RTI)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG3 LR41 392 (EB-L736)
- CLEAN REMOTE Pay-Per-View Universal Remote Control (CR2M)
- CLEAN REMOTE Large Button Universal Remote Control for Healthcare (CR2BB)
- CLEAN REMOTE TV Remote Control CR4B-2 (CR4B-2)
- CLEAN REMOTE Spillproof TV Remote Control (CR3BCB)
- CLEAN REMOTE Remote Control, Universal, White/Black (CR3BCB-H)
- CLEAN REMOTE Spillproof Universal Remote Control (CR1)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 5, 5PK (CR1-5)
- Clean Remote Universal Remotes