Shop All Universal Remotes
Clean Remote
Pay-Per-View Universal Remote Control
Mfr # CR2M
Zoro # G3595575
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pay-Per-View Movie Systems
- Includes Flat and Non-Porous Surface That Resists Bacteria Growth, Hidden Battery Compartment
- Type Pay-Per-View, Universal
- Color White
- Accessory Type Remote Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clean Remote
- MFR # CR2M
- Zoro # G3595575
- Country of Origin China
- Category Universal Remotes
Details
Item | Remote Control |
For Use With | Pay-Per-View Movie Systems |
Includes | Flat and Non-Porous Surface That Resists Bacteria Growth, Hidden Battery Compartment |
Type | Pay-Per-View, Universal |
Color | White |
Accessory Type | Remote Control |
Power Source | Battery |
Features | Hidden Battery Compartment, No Menu Button |
Description
Remote Control, For Use With Pay-Per-View Movie Systems, Color White, Includes Flat and Non-Porous Surface That Resists Bacteria Growth, Hidden Battery Compartment, Features Hidden Battery Compartment, No Menu Button, Power Source Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Speaker/ Microphone (RSM-5XA)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement Battery for Power Sonic PS-1250 - 2 Pack (ML5-12MP2160136)
- RCA COMMERCIAL LED TV 4K, UHD, 43 (J43PT1440)
- MONOPRICE 3.5mm M Plug to 3.5mm S Jack (7128)
- CLEAN REMOTE TV Remote Control CR4B-2 (CR4B-2)
- CLEAN REMOTE Spillproof TV Remote Control (CR3BCB)
- CLEAN REMOTE TV Remote Control CR4-2 (CR4-2)
- CLEAN REMOTE Remote, Universal (BR100B)
- CLEAN REMOTE Clean Room Universal Remote Control (CR1R)
- CLEAN REMOTE Remote Control, Universal, White/Black (CR3BCB-H)
- CLEAN REMOTE Cardboard Remote Control Stand (CR-STAND)
- Clean Remote Universal Remotes