Shop All Universal Remotes
Clean Remote
Clean Room Universal Remote Control
Mfr # CR1R
Zoro # G4523163
original price:
$18.29
10% off
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Room Cable Boxes
- Includes Flat and Non-Porous Surface That Resists Bacteria Growth, Hidden Battery Compartment
- Type Clean Room
- Color White
- Accessory Type Universal Remote Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clean Remote
- MFR # CR1R
- Zoro # G4523163
- Country of Origin China
- Category Universal Remotes
Details
For Use With | Room Cable Boxes |
Item | Universal Remote Control |
Includes | Flat and Non-Porous Surface That Resists Bacteria Growth, Hidden Battery Compartment |
Type | Clean Room |
Color | White |
Accessory Type | Universal Remote Control |
Features | Hidden Battery Compartment, No Menu Button |
Power Source | Battery |
Compatible with Series | Universal |
Description
Universal Remote Control, For Use With Room Cable Boxes, Color White, Includes Flat and Non-Porous Surface That Resists Bacteria Growth, Hidden Battery Compartment, Features Hidden Battery Compartment, No Menu Button, Compatible with Series Universal, Power Source Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery Replaces Peg Perego Magica HP0260 Ride-On Toy (ML55-12GEL466)
- MIGHTY MAX BATTERY 12V 22AH SLA Replacement Battery for Bright Way BW12220 (MAX3971096)
- BARSKA Hunting Binocular, 12x Magnification, Roof Prism, 252 ft @ 1000 yd Field of View (AB11848)
- CLEAN REMOTE Remote, Universal (BR100B)
- CLEAN REMOTE Pay-Per-View Universal Remote Control (CR2M)
- CLEAN REMOTE Remote Control, Hospitality Type (CRKC1)
- CLEAN REMOTE Cardboard Remote Control Stand (CR-STAND)
- CLEAN REMOTE Remote Stand, For Clean Remote Control (R-CR-STAND)
- CLEAN REMOTE Remote Control, Universal, White/Black (CR3BCB-H)
- VIDEO MOUNT PRODUCTS Television/Flat Panel Turntable - 26"W x 16"D (TT27)
- Clean Remote Universal Remotes