Shop All Wall Repair Patching
Clean Patch
Mattress Repair Patch, 6" W, Dark Blue
Mfr # 12003
Zoro # G2826263
product price: $353.99
/pk 5, $70.80/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue
- Material Latex-Free Biocompatible
- Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clean Patch
- MFR # 12003
- Zoro # G2826263
- UPC # 10882901120035
- Country of Origin Canada
- Category Wall Repair Patching
Dimensions
Size | 6" W |
Length | 3.5 in |
Details
Item | Mattress Repair Patch |
Color | Dark Blue |
Material | Latex-Free Biocompatible |
Description
Mattress Repair Patch, Material Latex-Free Biocompatible, Length 3.5 in, Width 6 in, Shape Rectangle, Dark Blue, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 32 mil Acrylic Foam Tape Grey, 2in x 18yd (RP+080GF)
- OSI Sealant Acoustical Ltx 28Oz (1496542)
- 3M Masking Tape, Orange, 60 yd., PK24 (55563)
- KLEAN-STRIP Epoxy Adhesive, Gray, 22 oz (FG659)
- CLEAN PATCH Mattress Repair Patch, 3.5" L, Dark Blue (10003)
- DAP AllPurpose Stucco Ready to Use White Patch 1 gal (7079860590)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Beige, Soft Wax (WAX03S-10PK)
- HENRY Roofing Sealant, 1 gal, Can, Clear to Hazy Yellow (PG941109)
- FLEX SEAL Flex Paste 1 lb. Jar Black (PFSBLKR16)
- U S GYPSUM USG 380270072 Joint Compound, Paste, 1.75 pt (380270)
- DAP Spackling Paste, 1 pt, Tub, Off White (18745)
- Clean Patch Wall Repair Patching