Shop All Wall Repair Patching
Clean Patch
Mattress Repair Patch, 3.5" L, Dark Blue
Mfr # 10003
Zoro # G2825828
original price:
$217.99
5% off
new price: $206.99
/pk 5, $41.40/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue
- Material Latex-Free Biocompatible
- Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clean Patch
- MFR # 10003
- Zoro # G2825828
- UPC # 10882901100037
- Country of Origin Canada
- Category Wall Repair Patching
Dimensions
Size | 3.5" L |
Length | 3.5 in |
Details
Item | Mattress Repair Patch |
Color | Dark Blue |
Material | Latex-Free Biocompatible |
Description
Mattress Repair Patch, Material Latex-Free Biocompatible, Length 3.5 in, Width 3.5 in, Shape Square, Dark Blue, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4032 Double Coated Foam Tape 1" x 5yd, White, 1/32" thick (4032)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M 3M 4910 VHB Tape 12" x 5yd, Clear, 40 mil (4910)
- CHRISTYS Vinyl Adhsv Clr 5.25Oz (505097)
- CLEAN PATCH Mattress Repair Patch, 6" W, Dark Blue (12003)
- SHEETROCK Jnt Cmpnd Dura Bd45 25Lb (381110)
- BLACK JACK Gloss White Elastomeric Roof Sealant 1 gal (5227-1-20)
- PAREX USA 5GAL Wet Insul Bond (1007)
- JAYDEE FIFLEXMESH Fgl Mesh Wall Repr Fabric, 6"X75ft, PK3 (FM-6753)
- E-Z PATCH E-Z Patch EZP-1763 3 lbs SGM Diamond Brite Series Blue Quartz Plaster (EZP-1763)
- RUST-OLEUM Ready Patch Spackling and Patching Compound, 1 qt (352305)
- Clean Patch Wall Repair Patching