Shop All Pet Waste Supplies
Clean Go Pet
Clean Go Pet ZW6114 18 17 Washable Male Wrap L Blk
Mfr # ZW6114 18 17
Zoro # G803970798
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clean Go Pet
- MFR # ZW6114 18 17
- Zoro # G803970798
- UPC # 721343632580
- Country of Origin China
- Category Pet Waste Supplies
Description
An innovative combination of protection and style, our Clean Go Pet Washable Male Wraps provide dependable leak-proof protection for habitual leg-lifters and incontinent pets, without sacrificing comfort. Can be used alone or with a disposable bladder control pad to guard against the soiling of carpets, furniture, and upholstery.
- Fail-safe, easy-on/easy-off design
- Mesh-lining blocks wetness without chafing or irritating
- Cloth Tie closure ensures a secure fit
- Size - Large fits 18 – 35 in. waists
- Material - Fabric - 65% Polyester, 35% Cotton., Lining - 100% Polyester
- Color - Black
Machine wash in cold water. Tumble dry on a low setting.
Fitting Instructions:- Unfold pants and attach a Clean Go Pet Disposable Liner to the inside liner of the pants.
- Place around dog’s hindquarters. Pants should be positioned so dog’s tail fits through hole.
- Peel back end on each Cloth Tie tab and secure to waist. Waistband should fit snugly, but not too tightly.
- To change pants, unfasten Cloth Tie tabs and remove from dog.
- Dispose of used liners in a proper waste receptacle.
- Do not let pet chew or tear pants.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL 20 ft x 20 ft Tarp, Green (G2020)
- CHAPIN Seal&Gasket Repair Kit (6-1925)
- YARDGARD Poultry Netting, 20 ga., 1", 24"x150 ft. (308413B)
- OREGON Air Filter Kit (30-333)
- CLEAN GO PET Clean Go Pet ZW039 80 14 Waste Bag 8 Rolls Multi Graffiti (ZW039 80 14)
- CLEAN GO PET Clean Go Pet ZW4511 12 79 Color Sanitary Scoop Shovel Purple (ZW4511 12 79)
- CLEAN GO PET Clean Go Pet ZW4641 75 Bone Waste Bag Holder Pink (ZW4641 75)
- CLEAN GO PET Clean Go Pet ZW8112 21 87 Heavy Duty Doody Waste Bag 21 Pk Silver (ZW8112 21 87)
- CLEAN GO PET Bone Waste Bag Holder Black (ZW4641 17)
- SCHOOCHIE PET Schoochie Pet 376 Pet Dog Pooper Scooper (376)
- CLOROX Fresh Step Litter Os 25# (30466)
- Clean Go Pet Pet Waste Supplies