Shop All Pet Waste Supplies
Clean Go Pet
Clean Go Pet ZW6114 14 17 Washable Male Wrap S Blk
Mfr # ZW6114 14 17
Zoro # G003971274
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clean Go Pet
- MFR # ZW6114 14 17
- Zoro # G003971274
- UPC # 721343632566
- Country of Origin China
- Category Pet Waste Supplies
Description
Our machine washable Casual Canine Snow Puff Vest features a cozy fleece lining and collar to help keep pets warmer. Each Casual Canine Snow Puff Vest is shipped in a polybag with a hanger and hangtag.
- Fleece bone design on the back adds decorative detail
- Cloth Tie closures and leash hole ensure a convenient, easy-fit
- Material - 100% Polyester,
- Color - Pink.
- Size - Small fits 8 – 19 in. waists
Machine wash in cold water. Tumble dry on a low setting.
Fitting Instructions:- Unfold pants and attach a Clean Go Pet Disposable Liner to the inside liner of the pants.
- Place around dog’s hindquarters. Pants should be positioned so dog’s tail fits through hole.
- Peel back end on each Cloth Tie tab and secure to waist. Waistband should fit snugly, but not too tightly.
- To change pants, unfasten Cloth Tie tabs and remove from dog.
- Dispose of used liners in a proper waste receptacle.
- Do not let pet chew or tear pants.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Pressure Washer Wand, 28 In, 3200 psi (28430)
- ROSS TREE NET 14 X14 (15624)
- BLOEM WATERCAN TEAL PLS 2.5GAL (DWC2-26)
- CHAMPION SPORTS Easy Fold Soccer Goal, 6x3x3ft, Steel Frame (SG63)
- CLEAN GO PET Clean Go Pet ZW039 80 14 Waste Bag 8 Rolls Multi Graffiti (ZW039 80 14)
- CLEAN GO PET Clean Go Pet ZW4641 75 Bone Waste Bag Holder Pink (ZW4641 75)
- CLEAN GO PET Clean Go Pet ZW8112 21 87 Heavy Duty Doody Waste Bag 21 Pk Silver (ZW8112 21 87)
- CLEAN GO PET Clean Go Pet ZW4511 12 79 Color Sanitary Scoop Shovel Purple (ZW4511 12 79)
- CLEAN GO PET Bone Waste Bag Holder Black (ZW4641 17)
- NOAH&APOSS ARK Cat Washroom Litter Box Cover & Night Stand Pet House, Black (NO2614657)
- FLOORTEX USA FloortexUSA FRDOGAB1190EV 36 x 48 in. Anti-Microbial Pet Station Mat For Carpets (FRDOGAB1190EV)
- Clean Go Pet Pet Waste Supplies