Shop All Circular Saws
Clean Cuts Hydraulic Hose Saws
CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 14", 5 HP, 220VAC, 1 Phase
Mfr # HYDM140-220V
Zoro # G7825130
product price: $4,620.73
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,620.73
Free 30-Day Returns
Key Features
- Voltage 220 VAC
- Includes One 14″ OD x .160 THK X 40 mm Hydraulic Hose Blade
- No Load RPM 3490
- Brushless Motor 5 HP, 220 VAC (1 Phase), 60 Cycle, 21 Amp, 3,490 RPM
- Arbor size 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clean Cuts Hydraulic Hose Saws
- MFR # HYDM140-220V
- Zoro # G7825130
- Country of Origin United States
- Category Circular Saws
Dimensions
Blade Dia. | 14" |
Arbor size | 40 mm |
Details
Item | Hydraulic Hose Saw |
Voltage | 220 VAC |
Includes | One 14″ OD x .160 THK X 40 mm Hydraulic Hose Blade |
Features | (1) Phase motor |
No Load RPM | 3490 |
Brushless Motor | 5 HP, 220 VAC (1 Phase), 60 Cycle, 21 Amp, 3,490 RPM |
Description
Clean-Cuts hydraulic hose cutting system is break-through technology using a toothed knife, cutting with the backs of each tooth, so the knife does not take a kerf. The saw bends the hose into the blade spreading the cut edges to avoid burning and smoking and debris
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 32mm Head Sz (J1232M-T500)
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- KO-KEN Attack Drive 1/2 Sq. Drive (AN112C)
- STANLEY FATMAX KNIFE BLADE PK100 (11-700A)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 14", 3 HP, 220VAC, 3 Phase (HYDM140-220V3)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 10", 5 HP, 220VAC, 1 Phase (HYDM100-220V)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, 7", 1-1/2 HP, 110 VAC (HYDM70-110V)
- DEWALT Cordless Circular Saw Kit, 20.0V (DCS570P1)
- DEWALT Cordless Circular Saw Kit, 20.0V (DCS391P1/ DCB205)
- MILWAUKEE TOOL M18 Brushless 7-1/4 Circular Saw - Bare (2631-20)
- BOSCH Circular Saw, Cordless, Arbor 5/8", 18VDC (GKS18V-25CN)
- Clean Cuts Hydraulic Hose Saws Circular Saws