Shop All Circular Saws
Clean Cuts Hydraulic Hose Saws
CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 14", 3 HP, 220VAC, 3 Phase
Mfr # HYDM140-220V3
Zoro # G7825103
product price: $4,620.73
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,620.73
Free 30-Day Returns
Key Features
- Voltage 220 VAC
- Includes One 14″ OD x .160 THK X 40 mm Hydraulic Hose Blade
- No Load RPM 3490
- Brushless Motor 3 HP, 220 VAC (3 Phase), 60 Cycle, 11* Amp, 3,490 RPM
- Arbor size 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clean Cuts Hydraulic Hose Saws
- MFR # HYDM140-220V3
- Zoro # G7825103
- Country of Origin United States
- Category Circular Saws
Dimensions
Blade Dia. | 14" |
Arbor size | 40 mm |
Details
Item | Hydraulic Hose Saw |
Voltage | 220 VAC |
Includes | One 14″ OD x .160 THK X 40 mm Hydraulic Hose Blade |
Features | (3) Phase motor |
No Load RPM | 3490 |
Brushless Motor | 3 HP, 220 VAC (3 Phase), 60 Cycle, 11* Amp, 3,490 RPM |
Description
Clean-Cuts hydraulic hose cutting system is break-through technology using a toothed knife, cutting with the backs of each tooth, so the knife does not take a kerf. The saw bends the hose into the blade spreading the cut edges to avoid burning and smoking and debris
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short, 5 PK (18228)
- FLANGE WIZARD Flange Wizard 496-42050-MM Magnetic Mini Two Hole Pins - Set of 2 (496-42050-MM)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 4 Drawer, Black, 26 in W x 16 in D x 24-1/2 in H (CMST32642BK)
- KLEIN TOOLS Bi-Metal Hole Saw, 4-1/2-Inch (31972)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 10", 5 HP, 220VAC, 1 Phase (HYDM100-220V)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 14", 5 HP, 220VAC, 1 Phase (HYDM140-220V)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, 7", 1-1/2 HP, 110 VAC (HYDM70-110V)
- MAKITA Cordless Circular Saw Kit, 36.0V, 5.0Ah (XPS01PTJ + BL1850B-2)
- MILWAUKEE TOOL Circular Saw Kit, Cordless, 18VDC, 12.0Ah (2786-22HD, 48-11-1812)
- SKIL 15 amps 7-1/4 in. Corded Worm Drive Circular Saw Tool Only (SPT77WML-01)
- BOSCH Track Saw, 6 1/2" Blade Diameter, 13 A (GKT13-225L)
- Clean Cuts Hydraulic Hose Saws Circular Saws