Clean Bottle Express

Clean Bottle Express CBE6 4 x 0.5 X 16 in. Growler Brush


product price: $22.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Brush Type Cleaning Brush
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Brush Type Cleaning Brush

Description

Third Coast Design Works has developed a Growler Brush due to popular demand. Cleaning your Growlers is essential when returning to your favorite Brew House that fills Growlers. If your Growler is not properly cleaned and sanitized, you may be denied getting your Growler re-filled. Our Clean Bottle Express Growler Brush simply fits into any battery operated drill with a chuck, put a squirt of dish soap and luke warm water in your Growler and let the Clean Bottle Express Growler Brush do all the internal scrubbing for optimal cleaning results. You can be assured your Growler will show as brand new after using the Clean Bottle Express Growler Brush. This brush is so powerful, that you will even see results from dirty Growlers that have been left unattended for months. Thanks for your interest in our products!

Features
  • Cleans Growlers in seconds
  • Attaches to a battery operated drill with 1000 RPM
  • Manufactured with a high synthetic plastic rod which will not scratch glass growler
  • Spiral Force Technology for fast bottle cleaning
Specifications
  • Dimension: 4" H x 0.5" W x 16" L
  • Weight: 3 oz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.