Shop All Brushes
Clean Bottle Express
Clean Bottle Express CBE5 5 x 5 x 28 in. Wine DeGasser
Mfr # CBE5
Zoro # G903693276
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Cleaning Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clean Bottle Express
- MFR # CBE5
- Zoro # G903693276
- UPC # 866497000141
- Country of Origin China
- Category Brushes
Details
Brush Type | Cleaning Brush |
Description
Third Coast design works has developed a unique wine degasser and/or beer aeration tool specifically designed for the difficult job of removing the unwanted gas within your wine or oxygen from the worth of your homebrew batch. The device fits into a standard cordless power drill with a 3/8 inch driveshaft. This is a must have to ensure your wine or beer is of the best quality.
Features- Clean Bottle Express wine/beer degasser
- Used with pet carboys
- Used with electric drill
- Dimension: 5" H x 5" W x 28" L
- Weight: 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 24 Smooth Debris Broom (2224A)
- KOLE IMPORTS Kole Imports HB069-12 12.5 x 8.75 in. Brush & Dust Pan Combo - Pack of 12 (HB069-12)
- OCELO O-Cel-O Sponge w/3M Stayfresh Technology, 4 7/10 x 3 x 3/5, PK4 (7274-FD)
- BESTCARE Lig Resistant Soap Dish, Wht, 5x7x2-5/8In (WH1832-PF)
- CLEAN BOTTLE EXPRESS Clean Bottle Express CBE11 Wine & Beer Bottle Brush Plus (CBE11)
- CLEAN BOTTLE EXPRESS Clean Bottle Express CBE1 Wine & Beer Bottle Brush (CBE1)
- CLEAN BOTTLE EXPRESS Clean Bottle Express CBE6 4 x 0.5 X 16 in. Growler Brush (CBE6)
- PERFORMANCE TOOL Acid Brush, Black, Metal (1117)
- GORDON BRUSH 5-1/2" x 10" Hygienic Large Tank Brush (M593460)
- DLC DLC 13244 Boot Toilet Brush Holder - 16.5 x 5 x 10.75 in. (13244)
- TOUGH GUY Car Wash Brush, 17 in L Handle, Blue, Polypropylene, Thermoplastic Rubber, 20 in L Overall (2ZPA7)
- Clean Bottle Express Brushes