Twist-N-Flex Ruler; 12 in.
Mfr # CL686905
Zoro # G204096530
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clean All
- MFR # CL686905
- Zoro # G204096530
- UPC # 747216976902
- Country of Origin China
- Category Rulers and Straight Edges
Description
SP Richards prides being the catalyst to help offices perform better. The products are designed to help the work place to be more productive, including the latest technology, core office supplies, facilities products etc. Continuous innovation helps to make things easier and give a better work environment. 12" ruler features a flexible construction to easily return to a flat position even after being bent many times. Unbreakable, shock-resistant construction withstands daily abuse for lasting use. Easy-to-read design is scaled in both imperial and metric units for precise measurements. Bold numbers are printed on a contrasting background to enhance visibility.
Specifications- Size: 12 in.
- Weight: 0.5625
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 6" End Nippers Pliers (CRMO) (645030)
- WESTWARD Flat Long Angle Lathe File, Rect, 12 In L (10Z694)
- ACDELCO G12 Series Arw1207 Li-Ion 12V 1/4" Mini (ACDARW1207)
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, Deep, 13/16 inch (652202 13/16)
- STARRETT Steel Rule, Flexible, 6 In, Type 34 Grad (C334-150)
- BUSINESS SOURCE Sparco‚Ñ¢ Standard Metric Ruler, 12" Long, Clear (1488)
- INSIZE Steel Rule, SS, 8" L, Unfinished, 1/32" W (7110-200)
- GEDORE Rule, Steel, 300mm (717-30)
- MITUTOYO Steel Rule, Rigid, 6In, 32/64ths/0.5/1mm (182-105)
- GENERAL TOOLS Flexible Steel Rule, 6 In, SAE/Decimal (300/1)
- STARRETT Straight Edge 18IN (385-18)
- Clean All Measuring and Layout Tools