Shop All Tool Bags, Backpacks & Totes
Clean All
ToolRoll Bag
Mfr # CL807662
Zoro # G903962907
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clean All
- MFR # CL807662
- Zoro # G903962907
- UPC # 753153231615
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | ToolRoll Bag |
Tool Storage Type Included | Tool Bag |
Description
The 14 pocket ToolRoll Roll-up makes a neat 14 tool kit that rolls up to fit inside drawers, glove compartments and ToolPaks. When you need a multi-tool organizer, start with a 14 Pocket ToolRoll.
Features:- 14 items in this tough ToolRoll.
- Made from waterproof 420 denier, nylon pack cloth.
- 14 pockets of varying width.
- Double sewn and covered edges for durability.
- Top folds down, over the bottom row of tools and then rolls up and ties securely.
- 750 grey parachute cord tie-cord.
- 2 brass grommets in the top corners for wall mounting.
- Makes a super "fit-anywhere" kit.
- Dimensons:
- Flat, open dimensions as in picture - About 11x 21 in.
- Rolled dimensions vary with contents - About 9 in. long and 4 in. wide.
- Item Weight - 1 lbs.
- Warranty - 1 Year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hammer Handle Machinist 18In (65598)
- KIPP Adjustable Handle Non-Adjustable Size:3 Plastic, Square Socket, S=8 (K0175.308002)
- POSI LOCK Jaw Head Assembly (10855)
- DEWALT #8 Countersink with 11/64" Drill Bit (DW2568)
- WIHA Backpack, Heavy Duty Tool Hauler Backpack, Black/Red (91869)
- KLEIN TOOLS Camo, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets (62800BPCAMO)
- KRAFT TOOL Bag/Tote, Tool Bag, Brown/White, Canvas, 1 Pockets (WL200)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Ballistic Nylon, 42 Pockets (55469)
- ZORO SELECT Tool Duffel Bag, Duffel Bag, Blue, 600-denier Polyester (9G718)
- SUPER ANCHOR SAFETY Tool Bag, Heavy-Duty 2 Pouch All-Pakka Tool Bag - Black, Black (6452)
- MILWAUKEE TOOL Backpack, Tool Backpack, Red/Black, Ballistic Polyester, 48 Pockets (48-22-8201, 2105)
- Clean All Tool Bags, Backpacks & Totes