Shop All Fastener Caps & Plugs
Clean All
2.25 in. Plastic Domed Mushroom Rebar Cap - Bright Orange; 25 Count
Mfr # CL843715
Zoro # G304075800
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clean All
- MFR # CL843715
- Zoro # G304075800
- UPC # 753153405917
- Country of Origin China
- Category Fastener Caps & Plugs
Details
Item | Screw Cap |
Material | Plastic |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Fits No. 3 to No. 9 rebar
- Offer high visibility to mark rebar placement
- 25 Count
- Will not protected again impalement, resealable plastic bag
- Color: Bright Orange
- Size: 2.25"
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 10 PK (74363)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Full Round Head, 34 Degrees (H527APBXN)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Steel Galvanized, 35 PK (55200)
- TEKS Self-Drilling Screw, 1/4" x 1 in, Climaseal Steel Hex Head Hex Drive, 250 PK (1044000)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- MIDWEST FASTENER Screw Cap, #10 Dia, Beige, Plastic 20 PK (32836)
- PRIME-LINE Screw Plug, White, 53 PK (KD 16080)
- JR PRODUCTS JR Products 20405 Screw Covers, Pack of 14 - Chrome (20405)
- HAMMOND N3 Screw Cover, 16X12X6, Gray (C3SC16126GY)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Almond, PVC 53 PK (FCSP1SH916AL)
- SAS SAFETY 1/4" NPT THREADED PLUG OBAC (SA9813-21)
- Clean All