Shop All Snips
Clean All
12 in. FatMax Long Cut Snips; Yellow & Black
Mfr # CL783797
Zoro # G103850776
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
With the stanley fatmax all-purpose snips, get a long cutting life and versatility with polished, forged blades that can make tight left and right curved cuts and straight cuts easily. Cuts up to 22 gauge cold-rolled steel or 26 gauge stainless-steel.
Features- Cuts up to 18 gauge cold-rolled steel or 23 gauge stainless steel
- Compact blade designed for notching or trimming heavy stock
- Flush hardware helps prevent catching on materials while cutting
- Induction hardened cutting edge helps stay sharp longer
- Auto release mechanism provides for fast one handed operation
- Slip-resistant grip for comfort and control
- Aviation style
- 3.18" cutting edge length
- Color: Yellow & Black
- Size: 12"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pin Punch Set, 5-Piece, Steel (62082)
- ARROW FASTENER RIVETTOOL SWIVEL360HEAD (RHT300)
- PROTO Long Drive Pin Punch, 1/4 in. Tip (J48014LS2)
- OTC Jaw Puller, 17-1/2 tons, 2 Jaws, 18-3/4 in. (1044)
- CENTURY DRILL & TOOL Snips Aviation Center Cut 10" Jaw Length 1-5/8" Length Of Cut (72703)
- AMPCO SAFETY TOOLS Tinners Snip, Straight, 14", High Strength Nickel Aluminum Bronze (S-1144A)
- PYGAR INCORPORATED Pygar Incorporated FELF310 Picking and Trimming Snips (FELF310)
- FISKARS CURVED SNIPS 8"" (710300-1001)
- FLETCHER-TERRYMPANY Plas Cutter Tool (05-111)
- CHANNELLOCK Aviation Snip, Left, 10", Left, 9-3/4", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610AL)
- MIDWEST SNIPS Duckbill Snip, Straight, 7 3/4 in, Steel (MWT-657N)
- Clean All Snips