Clean Air Tractor Filter B51H for Kubota
Mfr # KB51H
Zoro # G802696866
Key Features
- Length 14
- Outside Diameter 3.1
- Width 7
- Height 3
Product Information
- Brand Clean Air Filter
- MFR # KB51H
- Zoro # G802696866
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Length | 14 |
Outside Diameter | 3.1 |
Width | 7 |
Height | 3 |
Description
Replacement Filter for Manufacturer's Filter: 36919-50311.
Unlike standard cab filters that have only a paper-like medium to trap dusts, our three-stage filter combines dust filter mediums (Stage 1) with activated charcoal (Stage 2) which adsorbs pesticide and other organic vapors and traps pollen and molds. A final filter (Stage 3) reduces the amount of charcoal fines entering your cab, so you breathe cleaner air. each filter is housed in a durable metal case and is designed to fit snugly in your tractor cab. Replace filters annually or when you begin to again taste or smell chemical vapors.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Muffler Assembly, 47824 (47824)
- TIGER TOOL Axle Nut Socket, 3-3/4" 6 Point (18137)
- MOOG Suspension Control Arm and Ball Joint Assembly, RK622212 (RK622212)
- PERFORMANCE TOOL 12 Ton Shorty Hydraulic Bottle Jack (W1627)
- CLEAN AIR FILTER Clean Air Filter FS40V for New Holland (FS40V)
- BALDWIN FILTERS Air Filter, 6-5/32 x 1-3/16 in. (PA5679)
- BALDWIN FILTERS Cabin Air Filter, PA5400 (PA5400)
- BALDWIN FILTERS Cabin Air Filter, PA5328 (PA5328)
- BALDWIN FILTERS Air Filter, 4-9/16 x 1-13/16 in. (PA5403)
- WIX FILTERS Wix Cabin Air Filter, Wix 24683Xp Cabin Air Filter (24683XP)
- PUROLATOR Purolator C36080 PurolatorONE Advanced Cabin Air Filter (C36080)
- Clean Air Filter Cabin Air Filters