Shop All Masonry Drill Bits
Cle-Line
Tct Msnry Hi-Helix Usable Ln 2-3/8 Shk 7/32 1/4X4 1889
Mfr # C23287
Zoro # G1208078
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape Reduced
- Shank Size 1/4
- Drilling Length 2 1/2 in
- Overall Length 4
- For Use With Rotary Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C23287
- Zoro # G1208078
- UPC # 697334232872
- Country of Origin France
- Category Masonry Drill Bits
Dimensions
Shank Size | 1/4 |
Drilling Length | 2 1/2 in |
Overall Length | 4 |
Details
Item | Tct Msnry Hi-Helix Usable Ln 2-3/8 Shk 7 |
Shank Shape | Reduced |
For Use With | Rotary Drill |
Application | For Concrete and Masonry Drilling |
Cutter Heads | Carbide Tipped |
Description
Tct Msnry Hi-Helix Usable Ln 2-3/8 Shk 7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/4 In (16Y581)
- IRWIN Hanson EX-3 Carbon Steel Spiral Screw Extractor 6 in. 1 pc (53403)
- HYDE Chisel Scraper, 3" L Bent, 8" L Handle (12060)
- DEWALT Cordless Angle Grinder Kit, 60V, 9000 RPM (DCG418X2/DCG418B)
- CLE-LINE 118° Carbide-Tipped Masonry Drill Cle-Line 1818 Sand Blasted HSS RHS/RHC 1/4x4IN (C20934)
- CLE-LINE 118° Carbide-Tipped Masonry Drill Cle-Line 1818 Sand Blasted HSS RHS/RHC 1/2x6IN (C20944)
- CLE-LINE 118° Multi-Purpose Carbide-Tipped Masonry Drill Cle-Line 1838 Bright HSS RHS/RHC 1/2 (C22216)
- CLE-LINE 118° Multi-Purpose Carbide-Tipped Masonry Drill Cle-Line 1838 Bright HSS RHS/RHC 5/16 (C22214)
- CLE-LINE 118° Carbide-Tipped Masonry Drill Cle-Line 1818 Sand Blasted HSS RHS/RHC 5/16x6IN (C20938)
- CLE-LINE 118° Fast Helix-Carbide Tipped Masonry Drill Cle-Line 1889 Bright HSS RHS/RHC 3/8x4.5IN (C23289)
- WESTWARD Masonry Bit, 3/8 In, 18 In L, Shank 3/8 In (6PTE5)
- Cle-Line Drill Bits