Shop All Pipe Taps
Cle-Line
Taper Pipe Tap, 0.3125" dia. Shank, RH
Mfr # C29000
Zoro # G909203592
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Thread Length 0.7000 in
- Thread Direction Right Hand
- Overall Length 2.1250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 0.7000 in |
Overall Length | 2.1250 in |
Shank Dia. | 0.3125 in |
75% Thread Drill Size | C |
Square Size | 0.3750 in |
Shank Length | 0.3750 in |
Thread Size | 1/16"-27 |
Tap Length Standard | USCTI |
Description
Taper Pipe Tap, Thread Size 1/16 In.-27, NPT, Overall Length 2.1250 in, High Speed Steel, Bright, Right Hand, Thread Length 0.7000 in, 75 Percent Thread Drill Size C, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Jigsaw, 5A, w/Tool-Free Blade Change (JS313101)
- YG-1 TOOL CO Ball End Mill, Single End, 11/16", Cobalt (43350CC)
- REMCO Bench Scraper, 4-1/2 x 9-3/4 In, Purple (69628)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95921)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 5 Flutes, NPT (C64227)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64214)
- CLE-LINE Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64220)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64216)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64213)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64217)
- HANSON 1/4" - 18 NPT Taper Tap (1903)
- Cle-Line Pipe Taps