Shop All Tap Wrenches
Cle-Line
T-Handle Plain Tap Wrench 242 Cle-Line #T10
Mfr # C67207
Zoro # G4952005
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Screw Tap Capacity #12 to #14
- Metric Tap Capacity 5.50 mm to 12.50 mm
- Pipe Taps No
- Measurement System Fractional Inch
- Overall Length 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C67207
- Zoro # G4952005
- UPC # 697334672074
- Country of Origin India
- Category Tap Wrenches
Dimensions
Overall Length | 3 5/8 in |
Min. Tap Size | 1/2 in |
Max. Tap Size | 7/32 in |
Size | #10 |
Details
Item | Tap Wrench |
Machine Screw Tap Capacity | #12 to #14 |
Metric Tap Capacity | 5.50 mm to 12.50 mm |
Pipe Taps | No |
Measurement System | Fractional Inch |
Sliding Or Fixed Handle | Fixed Handle |
Fractional Tap Capacity | 7/32 in to 1/2 in |
Magnetic | No |
Wrench Type | Plain |
Handle Type | Plain T-Handle |
Socket Shape | Square |
Handle Shape | T |
Ratcheting Action | No |
Ratcheting | No |
Product Type | Wrench |
Description
Tap Wrench, Handle Type Plain T-Handle, Handle Shape T, Fractional Tap Capacity 7/32 in to 1/2 in, Machine Screw Tap Capacity #12 to #14, Metric Tap Capacity 5.50 mm to 12.50 mm, Pipe Taps No, Overall Length 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aircraft Extension Drill, #7 (12902010)
- DRILL AMERICA 1-3/4"-8 HSS Plug Hand Tap (DWTST1-3/4-8P)
- H & H INDUSTRIAL PRODUCTS Dasqua 4 X 90 Degree Digital Protractor, Angle Finder, Level (8400-0005)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H268GE)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #0 (C67201)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #6 (C67203)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #22 (C67200)
- CLE-LINE T-Handle Combonation Rachet and Slip Handle Tap Wrench 244 Cle-Line #T14 (C67211)
- CLE-LINE T-Handle Slip-Handle Tap Wrench 243 Cle-Line #T11 (C67208)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #8 (C67205)
- MILWAUKEE TOOL Threading Handle (49-57-5002)
- Cle-Line Tap Wrenches