Shop All Tap Wrenches
Cle-Line
T-Handle Combonation Rachet and Slip Handle Tap Wrench 244 Cle-Line #T14
Mfr # C67211
Zoro # G4951950
$44.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Machine Screw Tap Capacity #12 to #14
- Metric Tap Capacity 5.50 mm to 12.50 mm
- Pipe Taps No
- Wrench Type Ratchet/Slip
- Fractional Tap Capacity 7/32 in to 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C67211
- Zoro # G4951950
- UPC # 697334672111
- Country of Origin India
- Category Tap Wrenches
Dimensions
Overall Length | 5 in |
Size | #14 |
Min. Tap Size | 1/2 in |
Max. Tap Size | 7/32 in |
Details
Item | Tap Wrench |
Machine Screw Tap Capacity | #12 to #14 |
Metric Tap Capacity | 5.50 mm to 12.50 mm |
Pipe Taps | No |
Wrench Type | Ratchet/Slip |
Fractional Tap Capacity | 7/32 in to 1/2 in |
Ratcheting | Yes |
Handle Type | Combo Ratchet & Slip T-Handle |
Measurement System | Fractional Inch |
Handle Shape | T |
Product Type | Wrench |
Magnetic | No |
Socket Shape | Square |
Ratcheting Action | Yes |
Sliding Or Fixed Handle | Sliding Handle |
Description
Tap Wrench, Handle Type Combo Ratchet & Slip T-Handle, Handle Shape T, Fractional Tap Capacity 7/32 in to 1/2 in, Machine Screw Tap Capacity #12 to #14, Metric Tap Capacity 5.50 mm to 12.50 mm, Pipe Taps No, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING $4-Pc Spark Plug Socket Set Euro (CTA2030)
- STARRETT Drive Pin Punch, 1/16 In Tip, 4 In L (565A)
- TENG TOOLS 1/2" Drive High Torque Forward & Reverse Air Ratchet W (ARR12)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5/8 (44040)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #8 (C67205)
- CLE-LINE T-Handle Plain Tap Wrench 242 Cle-Line #T9 (C67206)
- CLE-LINE T-Handle Long Shank Tap Wrench 245 Cle-Line #T16 (C67212)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #14 (C67197)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #0 (C67201)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #22 (C67200)
- WILLIAMS Williams T Handle Ratcheting, Long, 7-7/8" (WRST8)
- Cle-Line Tapping Tools