Shop All Tap Wrenches
Cle-Line
Straight Tap Wrench 240 Cle-Line #7
Mfr # C67204
Zoro # G4952020
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Screw Tap Capacity Blank
- Metric Tap Capacity 12.00 mm to 28.00 mm
- Pipe Taps 1/8 to 3/4 in
- Product Type Wrench
- Socket Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C67204
- Zoro # G4952020
- UPC # 697334672043
- Country of Origin India
- Category Tap Wrenches
Dimensions
Max. Tap Size | 1/4 in |
Min. Tap Size | 1 1/8 in |
Overall Length | 19 in |
Size | #7 |
Details
Item | Tap Wrench |
Machine Screw Tap Capacity | Blank |
Metric Tap Capacity | 12.00 mm to 28.00 mm |
Pipe Taps | 1/8 to 3/4 in |
Product Type | Wrench |
Socket Shape | Square |
Handle Type | Standard Straight |
Magnetic | No |
Fractional Tap Capacity | 1/4 in to 1-1/8 in |
Ratcheting | No |
Sliding Or Fixed Handle | Fixed Handle |
Handle Shape | Straight |
Ratcheting Action | No |
Wrench Type | Straight |
Measurement System | Fractional Inch |
Description
Tap Wrench, Handle Type Standard Straight, Handle Shape Straight, Fractional Tap Capacity 1/4 in to 1-1/8 in, Metric Tap Capacity 12.00 mm to 28.00 mm, Pipe Taps 1/8 to 3/4 in, Overall Length 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Dial Torque Wrench 1 (8470)
- PROSKIT UTP Universal Stripping Tool (200-016)
- EAZYPOWER Security Bit, No. 1, 1" (19931)
- STANLEY Bailey, Chisel Set, 1/4 to 1-1/4 In, 5 Pc (16-401)
- CLE-LINE T-Handle Long Shank Tap Wrench 245 Cle-Line #T17 (C67213)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #6 (C67203)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #5 (C67202)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #14 (C67197)
- CLE-LINE T-Handle Combonation Rachet and Slip Handle Tap Wrench 244 Cle-Line #T14 (C67211)
- CLE-LINE T-Handle Combonation Rachet and Slip Handle Tap Wrench 244 Cle-Line #T13 (C67210)
- HANSON T-Handle Wrench Tap 1/4in. to1/2in. Usage TR-2E (12002)
- Cle-Line Tap Wrenches